Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-M6E4
Zoro # G005967770
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 6 mm Fitting For Tubing
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF10-M6E4
- Zoro # G005967770
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting For Tubing |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 112.6 in. OC (BB108)
- ARO Air Motor Kit (637421)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Round (2MEC4)
- WESTWARD Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10 (52NZ43)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- PARKER Compressed Air Filter (AAPX010ANFX)
- Master Pneumatic Compressed Air Treatment