Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-M4E3
Zoro # G405967547
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 40 micron
- Connection Size - Air Treatment 4 mm Fitting For Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF10-M4E3
- Zoro # G405967547
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting For Tubing |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON 3/8, LG.GAGE, M.NUT (R67-3G1PN)
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP (71903590M)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/4-PK5)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- Master Pneumatic Compressor Air Filters