Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-1W
Zoro # G005967459
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/8" BSPP
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF10-1W
- Zoro # G005967459
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" BSPP |
Details
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- PENTAIR XFlow Assembly Pneumatic Filter (7481KPBGGR 18GRH WFF4385)
- Master Pneumatic Compressed Air Treatment