Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-1E5
Zoro # G605967446
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Drain Type Manual
- Connection Size - Air Treatment 1/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF10-1E5
- Zoro # G605967446
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZF-12-125-A-P-A (DZF-12-125-A-P-A)
- D&D Timing Belt, 8M, 25 x 3360mm PL, T420 (3360-8M-25)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- Master Pneumatic Compressed Air Treatment