Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # BF10-04E4
Zoro # G205967556
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Connection Size - Air Treatment 1/4" Fitting For Tubing
- Drain Type Manual
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF10-04E4
- Zoro # G205967556
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" Fitting For Tubing |
Details
Filter Rating | 20 micron |
Drain Type | Manual |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- Master Pneumatic Compressed Air Treatment