Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/8
Mfr # F60-3
Zoro # G005972255
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 5 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F60-3
- Zoro # G005972255
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- Master Pneumatic Compressed Air Treatment