Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/8
Mfr # F100-3LDCW
Zoro # G005972248
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F100-3LDCW
- Zoro # G005972248
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9C3 (6002-2NSE9C3)
- DYKEM Opaque Staining Color, Gallon, Dark Green (81706)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEG5)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- Master Pneumatic Compressor Air Filters