Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/4 METAL BOWL
Mfr # BF380-6C1
Zoro # G005959829
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF380-6C1
- Zoro # G005959829
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Crankshaft Seal Kit, 19-10080-01 (19-10080-01)
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- FESTO Multiple Distributor QSQ-6-4 (QSQ-6-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- POWERMATE Air Filter Element, V-Twin Sngl-Stage Cas (019-0240RP)
- Master Pneumatic Compressed Air Treatment