Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/4, LESS DRAIN
Mfr # F100-6XE5LDC
Zoro # G605972075
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F100-6XE5LDC
- Zoro # G605972075
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- GATES Polyflex Belts, 11M1060 (11M1060)
- NTN NTN 6005ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005ZZ)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- Master Pneumatic Compressed Air Treatment