Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/4 BSPP
Mfr # F380-6W
Zoro # G005972217
product price: $94.09
/ea
Free Shipping & Returns
$94.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Plastic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F380-6W
- Zoro # G005972217
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight 3/4 in Hose I.D, 3/4"-14 Thread (4TT18)
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- PARKER 1/4" MNPT x ORFS 316 SS Male Connector (4-4 FLO-SS)
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- Master Pneumatic Compressed Air Treatment