Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/4
Mfr # BF100-6XLDC
Zoro # G005967435
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF100-6XLDC
- Zoro # G005967435
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- Master Pneumatic Compressor Air Filters