Shop All Compressor Air Filters
Master Pneumatic
FILTER 3/4
Mfr # BF100-6LDCW
Zoro # G005967732
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF100-6LDCW
- Zoro # G005967732
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1725 Nameplate RPM (L1430T)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- Master Pneumatic Compressed Air Treatment