Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/4
Mfr # F100-2E3W
Zoro # G005972194
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 40 micron
- Bowl Material Plastic
- Drain Type Manual
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F100-2E3W
- Zoro # G005972194
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 40 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSALOCK Universalock Coupling Gasket, PK5 (GASK-ULW-5G)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- SCHLAGE COMMERCIAL Part L283040 (L283040)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- Master Pneumatic Compressed Air Treatment