Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/4
Mfr # F100-2E3
Zoro # G505972229
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F100-2E3
- Zoro # G505972229
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- TIMKEN TIM-LM11749 90014, Tapered Roller Bearing 4 Od, Trb TwoSingleRow Assembly 4 Od, LM11749 90014 (LM11749 90014)
- NSK NSK 6211Z, 6200 Series Single Row Deep Groove Ball Bearing (6211Z)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Element, Intake Filter (19P)
- Master Pneumatic Compressed Air Treatment