Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/4 BSP
Mfr # F60-2E4W
Zoro # G005972071
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F60-2E4W
- Zoro # G005972071
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- CENTURY Water Circulator Motor, Bracket, NEMA/IEC (HW2034BL)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- Master Pneumatic Compressed Air Treatment