Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2, RED
Mfr # F380-4C2
Zoro # G005972095
Free Shipping & Returns
$94.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F380-4C2
- Zoro # G005972095
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- CARLISLE AP55 Super Blue Ribbon V-Belt (AP55)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INGERSOLL-RAND Ingersoll Rand FA75IG, Coalescing Filter, General Purpose, 45 CFM, 3/4" NPT, 1 Micron (24233363)
- Master Pneumatic Compressor Air Filters