Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2 MTL BWL
Mfr # BF380-4C3
Zoro # G005967756
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF380-4C3
- Zoro # G005967756
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- CRC CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12 (3005)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- Master Pneumatic Compressor Air Filters