Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2 METAL BOWL
Mfr # BF380-4C1
Zoro # G405959795
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF380-4C1
- Zoro # G405959795
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in (6X426)
- CONTINENTAL CONTITECH 10X900 Auto V-Belt V-Belts, 10X900 (10X900)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- TIMKEN TIM-27684#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 276843 (27684#3)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- Master Pneumatic Compressed Air Treatment