Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2
Mfr # F100-4E5LDC
Zoro # G005972057
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F100-4E5LDC
- Zoro # G005972057
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C74 (C74)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- Master Pneumatic Compressor Air Filters