Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2 BSPP
Mfr # F380-4W
Zoro # G405972053
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F380-4W
- Zoro # G405972053
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 5 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- 3M Retaining Ring - Internal A0039, 1/pk (28112)
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- GROZ Air FRL, Metal Bowl, Standard, 1" NPT (60584)
- Master Pneumatic Compressed Air Treatment