Shop All Compressor Air Filters
Master Pneumatic
FILTER 1/2 BSPP
Mfr # F380-4C1W
Zoro # G405972121
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F380-4C1W
- Zoro # G405972121
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- Master Pneumatic Compressor Air Filters