Shop All Compressor Air Filters
Master Pneumatic
FILTER 1" MTL BWL W/GAGE
Mfr # BF101-8E5
Zoro # G005967817
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1" NPTF
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF101-8E5
- Zoro # G005967817
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-15-11)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- Master Pneumatic Compressed Air Treatment