Shop All Compressor Air Filters
Master Pneumatic
FILTER 1
Mfr # F100-8
Zoro # G905972096
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F100-8
- Zoro # G905972096
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Enhanced Brass Breather Vent Plug 10-12 Micron, Sae #8 Port (237259)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K965)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- Master Pneumatic Compressor Air Filters