Shop All Compressor Air Filters
Master Pneumatic
FILTER 1
Mfr # BF100-8LDCW
Zoro # G605967453
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Filter Rating 5 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF100-8LDCW
- Zoro # G605967453
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- GATES SPC4000 Metric V-Belt, 4000mm Outside Length, 22mm Top Width, 1 Ribs (SPC4000)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B74SK (2B74SK)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- Master Pneumatic Compressor Air Filters