Shop All Filters & Regulators
Master Pneumatic
FIL/REG
Mfr # CFR350-3E4W
Zoro # G605844518
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR350-3E4W
- Zoro # G605844518
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- LINCOLN LUBRICATION Air Regulator, 600008 (LIN600008)
- Master Pneumatic Compressed Air Treatment