Shop All Filters & Regulators
Master Pneumatic
FIL/REG 1/4, 0-150, GAUGE
Mfr # BCFR60-2H
Zoro # G905953040
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFR60-2H
- Zoro # G905953040
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size (VIHC8-8F)
- SUPCO Molded Cogged V Belt, BX66 (BX66)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5507)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- Master Pneumatic Filters & Regulators