Shop All Filters & Regulators
Master Pneumatic
FIL-REG PISTON W/GAGE
Mfr # CFR10M
Zoro # G005953261
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR10M
- Zoro # G005953261
- Country of Origin United States
- Category Filters & Regulators
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Clamps, T-Bolt, SS, 2.50"-2.81", PK2 (TB-250)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-11)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- ARO Npt Filter, 1500 Series, 3/8", F35231-411 (F35231-411)
- Master Pneumatic Filters & Regulators