Shop All Filters & Regulators
Master Pneumatic
FIL-REG PISTON 1/4, GAGE
Mfr # CFR10M-2
Zoro # G005953230
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR10M-2
- Zoro # G005953230
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2100 lb. (CSA104-12)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- Master Pneumatic Compressed Air Treatment