Shop All Filters & Regulators
Master Pneumatic
FIL-REG PISTON 0-30, GAGE
Mfr # CFR10ML30
Zoro # G805953331
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Product Information
- Brand Master Pneumatic
- MFR # CFR10ML30
- Zoro # G805953331
- Country of Origin United States
- Category Filters & Regulators
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm (53DN44)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- PIX Belt, BX Cogged, 21/32 x 99 in. OC (BX96)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- FESTO Filter Regulator LFR-D-5M-MINI-A (LFR-D-5M-MINI-A)
- Master Pneumatic Filters & Regulators