Shop All Compressor Air Filters
Master Pneumatic
FIL-COAL FIL ASSEMBLY
Mfr # FDFC101H-4
Zoro # G605963264
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FDFC101H-4
- Zoro # G605963264
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- SENQCIA INSPIRE SERIES 10B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 5/8" Ptch, 10Brb, PK10 (10BRB)
- SUPCO Molded Cogged V Belt, AX38 (AX38)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- Master Pneumatic Compressor Air Filters