Shop All Compressor Air Filters
Master Pneumatic
FIL-COAL. ASSY 3/4
Mfr # FDFC100-6
Zoro # G005963215
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FDFC100-6
- Zoro # G005963215
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- TOMPKINS Male Pipe to Female Pipe Swivel Branch Tee: 3/8-18 A, 3/8-18 B (471110)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- Master Pneumatic Compressor Air Filters