Shop All Compressor Air Filters
Master Pneumatic
FIL 3/4 MTL, 5UM, LG.GAGE
Mfr # BF101-6E5
Zoro # G005967633
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF101-6E5
- Zoro # G005967633
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQM-L-M5-Q6-P10 (NPQM-L-M5-Q6-P10)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- Master Pneumatic Compressed Air Treatment