Shop All Compressor Air Filters
Master Pneumatic
FIL 3/4 METAL BWL, 'E3'
Mfr # BF380-6C1E3
Zoro # G605967569
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Manual
- Filter Rating 40 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF380-6C1E3
- Zoro # G605967569
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 40 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Motor Replacement, 80059 (80059)
- INGERSOLL-RAND Collet, 1/4 In (DG110-700-G4)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- SKF SKF 6004RS, Single Row Ball Bearings (6004RS)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- Master Pneumatic Compressor Air Filters