Shop All Compressor Air Filters
Master Pneumatic
FIL 3/4 METAL BOWL BSPP
Mfr # BF100-6XLDCW
Zoro # G105959668
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF100-6XLDCW
- Zoro # G105959668
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chain and Wire Rope Lubricant, 25 to 350 Degree F, H2 No Food Contact, 10 oz Aerosol Can (03050)
- SPEEDAIRE Air Compressor Pump, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2011)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 1/4" (9052)
- Master Pneumatic Compressor Air Filters