Shop All Compressor Air Filters
Master Pneumatic
FIL 3/4 METAL, 5UM, GAUGE
Mfr # BF380S-6E5
Zoro # G605967781
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF380S-6E5
- Zoro # G605967781
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- LENZ Internally-Mounted Tank Strainers Sump 9.9’’ Length, 50 Gpm (221203)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- TRU-FLATE Compact Air Line Filter (24-301)
- Master Pneumatic Compressor Air Filters