Shop All Compressor Air Filters
Master Pneumatic
FIL 1/8, MTL BWL, 40UM
Mfr # BF50-1E3
Zoro # G005962270
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/8" NPTF
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF50-1E3
- Zoro # G005962270
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- Master Pneumatic Compressed Air Treatment