Shop All Compressor Air Filters
Master Pneumatic
FEM-V-FD-R-FEM 1/2 GAGE
Mfr # AAMV1A1A1K14
Zoro # G405967950
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # AAMV1A1A1K14
- Zoro # G405967950
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- Master Pneumatic Compressor Air Filters