Shop All Filter, Regulator, Lubricator
Master Pneumatic
FD60 L60D R75
Mfr # FDRL65D-4
Zoro # G605973249
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FDRL65D-4
- Zoro # G605973249
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125VAC (540-648)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- ENERPAC CD411, DUST CAP (CD411)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- TRICO Watchdog Stainless 4Oz Oiler 1In Npt Filter, Regulator And Lubricator Parts And Accessory (31829)
- COILHOSE PNEUMATICS Coalescing Element 26 Series (26C-14A)
- Master Pneumatic Filter, Regulator, Lubricator