Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL.PILOTED 3/4, GAGE
Mfr # PRH100-6G
Zoro # G605997320
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Range (PSI) 0 to 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Max. Inlet Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-6G
- Zoro # G605997320
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA46-100E)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 2.125 In Bore Dia, 2.1875 Inbore Length, (L225X2-1/8)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- SMC Spacer With Bracket (Y200T-1-D)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- ARROW PNEUMATICS Arrow Tri-Star Coalescing Filter F554W, Zinc Bowl, 1/2" NPT, 250 PSI (F554W)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- Master Pneumatic Pneumatic Modular FRL Accessories