Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL.PILOTED 3/4 BSPP
Mfr # PRH380-6W
Zoro # G705997398
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Range (PSI) 0 to 200 psi
- Connection Size - Air Treatment 3/4" BSPP
- Max. Inlet Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH380-6W
- Zoro # G705997398
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- SPRAYWAY Silicone Spray and Release Agent, 20oz (SW946-1)
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia (626-2Z)
- GATES Polyflex Belts, 5M750 (5M750)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- Master Pneumatic Pneumatic System Components