Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 3/8, GAGE
Mfr # PRH100-3G
Zoro # G805997472
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure 300 psi
- Adjustment Range (PSI) 0 to 200 psi
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-3G
- Zoro # G805997472
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Inlet Pressure | 300 psi |
Adjustment Range (PSI) | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5MME3)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- HALTEC 50 ft. Coil Hose Blue (89HKC-50C)
- DYNA-CON Swivel, Air Tool (190012)
- DYNA-CON Swivel, Air Tool (190011A)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- SPEEDAIRE Filter Element (4ZK46)
- Master Pneumatic Pneumatic Modular FRL Accessories