Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 3/4 BSPP
Mfr # PRH100-6W
Zoro # G905997587
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" BSPP
- Adjustment Range (PSI) 0 to 200 psi
- Max. Inlet Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-6W
- Zoro # G905997587
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- PHOENIX Air Compressor, 0.75 HP, 12VDCV, 120 psi (AC12V3)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B10Q, Return Line, 10 micron, Outside-In (MF0063261)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-5-8)
- SPEEDAIRE Conversion Kit (4ZK64)
- ENGINEERED SPECIALTIES Maxline Rapidair M8005, 3/4" Tubing x 1/2 Male NPT Fitting (M8005)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- Master Pneumatic Pneumatic Modular FRL Accessories