Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 1/4, GAGE
Mfr # PRH100-2G
Zoro # G105997462
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure 300 psi
- Adjustment Range (PSI) 0 to 200 psi
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # PRH100-2G
- Zoro # G105997462
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Inlet Pressure | 300 psi |
Adjustment Range (PSI) | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- TOMPKINS Hydraulic Fitting-Steel20MJ-12MOR (6400-20-12)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- DYNA-CON Swivel, Air Tool (190012)
- ARROW PNEUMATICS Valve Kit (VK35)
- Master Pneumatic Pneumatic Modular FRL Accessories