Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 1/2BSP, G
Mfr # PRH100-4VG
Zoro # G505997420
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Adjustment Range (PSI) 0 to 200 psi
- Max. Inlet Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-4VG
- Zoro # G505997420
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058754, Pressure Line, 3 micron (ZX-MF0058754)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- ENERPAC Repair Kit (BD40252K)
- SPEEDAIRE Muffler, Replacement Element (2YNN6)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- GROZ Wall Mount Bracket, Standard Size (60612)
- Master Pneumatic Pneumatic System Components