Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 1/2, VITON
Mfr # PRH100-4V
Zoro # G505997321
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure 300 psi
- Connection Size - Air Treatment 1/2" NPTF
- Adjustment Range (PSI) 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-4V
- Zoro # G505997321
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Inlet Pressure | 300 psi |
Adjustment Range (PSI) | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- PAASCHE Paasche R-75 Regulator with Gauge & Water Filter (R-75)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SMC Spacer With Bracket (Y200T-1-D)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- Master Pneumatic Pneumatic Modular FRL Accessories