Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
EXT.REL PILOTED 1/2 BSPP
Mfr # PRH100-4W
Zoro # G205997317
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Range (PSI) 0 to 200 psi
- Max. Inlet Pressure 300 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH100-4W
- Zoro # G205997317
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- PIX V-Belt, 1 X 140 (8V1400)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- SPEEDAIRE Filter Element (4ZK56)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- Master Pneumatic Pneumatic Modular FRL Accessories