Shop All Pneumatic Lubricators
Master Pneumatic
EXT LUB 1-1/2, Q-CAP, BSPP
Mfr # BL237DH-12QW
Zoro # G905971594
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-12QW
- Zoro # G905971594
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- ENERPAC P391K2, REPAIR KIT (P391K2)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- Master Pneumatic Pneumatic Lubricators