Shop All Desiccant Dryers
Master Pneumatic
DRYER CLAY/CARB 3/8BSP-18
Mfr # CDC36-3W
Zoro # G905966095
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3W
- Zoro # G905966095
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-62 (8MGT-1000-62)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- Master Pneumatic Desiccant Dryers