Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD832-16D6M
Zoro # G005965899
Free Shipping & Returns
$6,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D6M
- Zoro # G005965899
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6200ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6200ZZ)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 17 # of Teeth (25BS17H X 5/8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- DEUBLIN Union 1 NPT RH (357-000-002)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- Master Pneumatic Compressed Air Dryers