Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD832-16D6
Zoro # G405965857
product price: $3,528.99
/ea
Free Shipping & Returns
$3,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D6
- Zoro # G405965857
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #WC87500 (WC87500)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- Master Pneumatic Desiccant Dryers